Menu Search
HAMMOND MANUFACTURING #1553AGY

Hand Held Enclosure, 2.41 in. W x 0.67 in. H x 3.94 in. D

SKU # 62398003548 Manufacturer Series: 1553
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.67 in.
Width: 2.41 in.
Depth: 3.94 in.
Optional Panel: Panel Included