Menu Search
HAMMOND MANUFACTURING #1553BGYBAT

Hand Held Enclosure, 3.11 in. W x 0.95 in. H x 4.62 in. D

SKU # 62398058143 Manufacturer Series: 1553
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.95 in.
Width: 3.11 in.
Depth: 4.62 in.
Optional Panel: Panel Included