You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1553BYLBKBAT

Hand Held Enclosure, 3.11 in. W x 0.95 in. H x 4.62 in. D

SKU # 62398003560 Manufacturer Series: 1553
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Yellow
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.95 in.
Width: 3.11 in.
Depth: 4.62 in.
Optional Panel: Panel Included