You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RH3155

Hand Held Enclosure, 3.15 in. W x 1.26 in. H x 6.50 in. D

SKU # 62398017892 Manufacturer Series: Series RH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.26 in.
Width: 3.15 in.
Depth: 6.5 in.