Menu Search
HAMMOND MANUFACTURING #1599ESGYBAT

Hand Held Enclosure, 3.35 in. W x 1.33 in. H x 6.70 in. D

SKU # 62398056654 Manufacturer Series: 1599
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.33 in.
Width: 3.35 in.
Depth: 6.7 in.
Mounting: (2) Keyhole Knockouts