You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1553DYLBKBAT

Hand Held Enclosure, 3.50 in. W x 0.98 in. H x 5.80 in. D

SKU # 62398003561 Manufacturer Series: 1553
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Yellow
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.98 in.
Width: 3.5 in.
Depth: 5.8 in.
Optional Panel: Panel Included