Menu Search
HAMMOND MANUFACTURING #1599RFIHBK

Hand Held Enclosure, 4.33 in. W x 1.73 in. H x 8.66 in. D

SKU # 62398058220 Manufacturer Series: 1599RFI
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.73 in.
Width: 4.33 in.
Depth: 8.66 in.
Mounting: (2) Keyhole Knockouts