Menu Search
HAMMOND MANUFACTURING #1599KBKBAT

Hand Held Enclosure, 5.50 in. W x 1.60 in. H x 8.66 in. D

SKU # 62398099888 Manufacturer Series: 1599
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.6 in.
Width: 5.5 in.
Depth: 8.66 in.
Mounting: (2) Keyhole Knockouts