Menu Search
HAMMOND MANUFACTURING #R250-080-120

Hand Held Mobile Enclosure, 4.65 in. W x 3.15 in. H

SKU # 62398000855 Manufacturer Series: mobileCASE R250
RoHS Compliant
Type: Hand Held Mobile Enclosure
Material: Extruded Aluminum
Finish: Powder Paint Coated Metallic Silver
Height: 3.15 in.
Width: 4.65 in.
Depth: 4.72 in.