Menu Search
HAMMOND MANUFACTURING #R250-100-200

Hand Held Mobile Enclosure, 5.43 in. W x 3.94 in. H

SKU # 62398000861 Manufacturer Series: mobileCASE R250
RoHS Compliant
Type: Hand Held Mobile Enclosure
Material: Extruded Aluminum
Finish: Powder Paint Coated Metallic Silver
Height: 3.94 in.
Width: 5.43 in.
Depth: 7.87 in.