You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #R250-130-180

Hand Held Mobile Enclosure, 6.61 in. W x 5.12 in. H

SKU # 62398000863 Manufacturer Series: mobileCASE R250
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held Mobile Enclosure
Material: Extruded Aluminum
Finish: Powder Paint Coated Metallic Silver
Height: 5.12 in.
Width: 6.61 in.
Depth: 7.09 in.