Menu Search
HAMMOND MANUFACTURING #R250-130-240

Hand Held Mobile Enclosure, 6.61 in. W x 5.12 in. H

SKU # 62398000865 Manufacturer Series: mobileCASE R250
RoHS Compliant
Type: Hand Held Mobile Enclosure
Material: Extruded Aluminum
Finish: Powder Paint Coated Metallic Silver
Height: 5.12 in.
Width: 6.61 in.
Depth: 9.45 in.