Menu Search
HAMMOND MANUFACTURING #1599TABSBK

Hand Held Tablet Enclosure, 3.74 in. W x 1.06 in. H, Black

SKU # 62398084521 Manufacturer Series: 1599TAB
RoHS Compliant
Type: Hand Held Tablet Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.06 in.
Width: 3.74 in.
Depth: 4.72 in.
Optional Panel: Panel Included