Menu Search
HAMMOND MANUFACTURING #1599TABSGY

Hand Held Tablet Enclosure, 3.74 in. W x 1.06 in. H, Screw

SKU # 62398084522 Manufacturer Series: 1599TAB
RoHS Compliant
Type: Hand Held Tablet Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.06 in.
Width: 3.74 in.
Depth: 4.72 in.
Optional Panel: Panel Included