Menu Search
HAMMOND MANUFACTURING #1599TABMGY

Hand Held Tablet Enclosure, 5.31 in. W x 1.06 in. H, Screw

SKU # 62398040118 Manufacturer Series: 1599TAB
RoHS Compliant
Type: Hand Held Tablet Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.06 in.
Width: 5.31 in.
Depth: 6.67 in.
Optional Panel: Panel Included