Menu Search
HAMMOND MANUFACTURING #1599TABLBK

Hand Held Tablet Enclosure, 7.48 in. W x 1.19 in. H, Black

SKU # 62398040064 Manufacturer Series: 1599TAB
RoHS Compliant
Type: Hand Held Tablet Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.19 in.
Width: 7.48 in.
Depth: 9.45 in.
Optional Panel: Panel Included