You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1599TABLBKBAT

Hand Held Tablet Enclosure, 7.48 in. W x 1.19 in. H, Black

SKU # 62398040066 Manufacturer Series: 1599TAB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held Tablet Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.19 in.
Width: 7.48 in.
Depth: 9.45 in.
Optional Panel: Panel Included