Menu Search
HAMMOND MANUFACTURING #1550WA

Instrument Enclosure, 1.38 in. W x 1.02 in. H x 3.50 in. D

SKU # 62398005733 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.02 in.
Width: 1.38 in.
Depth: 3.5 in.