Menu Search
HAMMOND MANUFACTURING #1593DBK

Instrument Enclosure, 1.4 in. W x 1.0 in. H x 4.5 in. D

SKU # 62398099873 Manufacturer Series: 1593
RoHS Compliant
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1 in.
Width: 1.4 in.
Depth: 4.5 in.
Optional Panel: 1593DIR10