Menu Search
HAMMOND MANUFACTURING #1590Z060GY

Instrument Enclosure, 1.77 in. W x 0.95 in. H x 1.98 in. D

SKU # 62398028745 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Smooth Gray (RAL 7001)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.95 in.
Width: 1.77 in.
Depth: 1.98 in.
Mounting: Through Box - Blind Hole