Menu Search
HAMMOND MANUFACTURING #1590LBK

Instrument Enclosure, 1.78 in. W x 0.83 in. H x 3.96 in. D

SKU # 62398054299 Manufacturer Series: 1590 Ribbed
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.83 in.
Width: 1.78 in.
Depth: 3.96 in.