Menu Search
HAMMOND MANUFACTURING #1590WGFL

Instrument Enclosure, 1.97 in. W x 0.83 in. H x 3.94 in. D

SKU # 62398079185 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.83 in.
Width: 1.97 in.
Depth: 3.94 in.