You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1590MM

Instrument Enclosure, 1.97 in. W x 1.06 in. H x 1.97 in. D

SKU # 62398002339 Manufacturer Series: 1590 Ribbed
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.06 in.
Width: 1.97 in.
Depth: 1.97 in.