Menu Search
HAMMOND MANUFACTURING #1590WG2FL

Instrument Enclosure, 1.97 in. W x 1.06 in. H x 3.94 in. D

SKU # 62398081082 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.06 in.
Width: 1.97 in.
Depth: 3.94 in.