Menu Search
HAMMOND MANUFACTURING #1590WLB

Instrument Enclosure, 1.99 in. W x 1.06 in. H x 1.99 in. D

SKU # 62398067686 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.06 in.
Width: 1.99 in.
Depth: 1.99 in.