Menu Search
HAMMOND MANUFACTURING #1402H

Instrument Enclosure, 10.0 in. W x 7.3 in. H x 3.9 in. D

SKU # 62398008560 Manufacturer Series: 1402
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Gray (RAL 7032)
Material Thickness: 12 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 7.3 in.
Width: 10 in.
Depth: 3.9 in.
Optional Panel: Panel Included