Menu Search
HAMMOND MANUFACTURING #R190-152-000

Instrument Enclosure, 10.24 in. W x 2.36 in. H x 5.91 in. D

SKU # 62398080943 Manufacturer Series: aluCASE R190
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7040)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.36 in.
Width: 10.24 in.
Depth: 5.91 in.
Mounting: Internal Holes