Menu Search
HAMMOND MANUFACTURING #R191-202-100

Instrument Enclosure, 12.99 in. W x 4.72 in. H x 7.87 in. D

SKU # 62398062573 Manufacturer Series: aluCASE R191
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7040)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 4.72 in.
Width: 12.99 in.
Depth: 7.87 in.
Mounting: Internal Holes