Menu Search
HAMMOND MANUFACTURING #1453N

Instrument Enclosure, 12 in. W x 19 in. H x 12 in. D

SKU # 62398096481 Manufacturer Series: 1453
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Beige
Material Thickness: 16 Gauge (Bottom), 18 Gauge (Top)
Material Specification: Heavy Duty
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 19 in.
Width: 12 in.
Depth: 12 in.