Menu Search
HAMMOND MANUFACTURING #1550WQ

Instrument Enclosure, 2.17 in. W x 1.02 in. H x 2.36 in. D

SKU # 62398005738 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.02 in.
Width: 2.17 in.
Depth: 2.36 in.