You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1590Z061GY

Instrument Enclosure, 2.29 in. W x 1.03 in. H x 2.51 in. D

SKU # 62398028748 Manufacturer Series: 1590Z
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Smooth Gray (RAL 7001)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.03 in.
Width: 2.29 in.
Depth: 2.51 in.
Mounting: Through Box - Blind Hole