Menu Search
HAMMOND MANUFACTURING #1550Z104BK

Instrument Enclosure, 2.30 in. W x 1.19 in. H x 2.54 in. D

SKU # 62398040421 Manufacturer Series: 1550Z
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.19 in.
Width: 2.3 in.
Depth: 2.54 in.
Mounting: Through Box - Blind Hole