Menu Search
HAMMOND MANUFACTURING #1550B

Instrument Enclosure, 2.52 in. W x 1.02 in. H x 4.51 in. D

SKU # 62398062582 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.02 in.
Width: 2.52 in.
Depth: 4.51 in.