Menu Search
HAMMOND MANUFACTURING #1550Z109BK

Instrument Enclosure, 2.53 in. W x 1.03 in. H x 5.91 in. D

SKU # 62398040429 Manufacturer Series: 1550Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.03 in.
Width: 2.53 in.
Depth: 5.91 in.
Mounting: Through Box - Blind Hole