Menu Search
HAMMOND MANUFACTURING #MB126540

Instrument Enclosure, 2.56 in. W x 1.57 in. H x 4.72 in. D

SKU # 62398013550 Manufacturer Series: Series MB
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Polystyrene Plastic
Finish: Smooth Dark Gray (RAL 7012)
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Smooth Light Gray (RAL 7035)
Height: 1.57 in.
Width: 2.56 in.
Depth: 4.72 in.
Optional Panel: Panel Included