Menu Search
HAMMOND MANUFACTURING #1593JTBU

Instrument Enclosure, 2.6 in. W x 1.1 in. H x 2.6 in. D

SKU # 62398080970 Manufacturer Series: 1593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Translucent Blue
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.1 in.
Width: 2.6 in.
Depth: 2.6 in.