The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1594RFICBK

Instrument Enclosure, 2.6 in. W x 1.3 in. H x 4.1 in. D

SKU # 62398058228 Manufacturer Series: 1594RFI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: Conductive ABS Plastic
Finish: Matte Textured Black (RAL 9011)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.3 in.
Width: 2.6 in.
Depth: 4.1 in.