You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1594RDBK

Instrument Enclosure, 2.6 in. W x 1.7 in. H x 5.2 in. D

SKU # 62398056399 Manufacturer Series: 1594R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (RAL 9011) (Outside), EMI/ RFI Copper Conductive Coated (Inside)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.7 in.
Width: 2.6 in.
Depth: 5.2 in.