The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1593TTBU

Instrument Enclosure, 2.60 in. W x 0.83 in. H x 4.40 in. D

SKU # 62398080976 Manufacturer Series: 1593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Translucent Blue
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.83 in.
Width: 2.6 in.
Depth: 4.4 in.
Optional Panel: 1593SIR10