Menu Search
HAMMOND MANUFACTURING #1590WNF

Instrument Enclosure, 2.61 in. W x 1.42 in. H x 4.75 in. D

SKU # 62398053976 Manufacturer Series: 1590 Ribbed
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.42 in.
Width: 2.61 in.
Depth: 4.75 in.