Menu Search
HAMMOND MANUFACTURING #1590WBX2

Instrument Enclosure, 2.8 in. W x 1.4 in. H x 10.0 in. D

SKU # 62398040544 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.4 in.
Width: 2.8 in.
Depth: 10 in.