Menu Search
HAMMOND MANUFACTURING #1593NTBU

Instrument Enclosure, 2.9 in. W x 1.0 in. H x 4.3 in. D

SKU # 62398084291 Manufacturer Series: 1593
RoHS Compliant
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Translucent Blue
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1 in.
Width: 2.9 in.
Depth: 4.3 in.
Optional Panel: 1593NIR10