Menu Search
HAMMOND MANUFACTURING #1593BBGY

Instrument Enclosure, 3.00 in. W x 1.18 in. H x 3.75 in. D

SKU # 62398040123 Manufacturer Series: 1593
RoHS Compliant
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.18 in.
Width: 3 in.
Depth: 3.75 in.
Optional Panel: 1593BBIR10