Menu Search
HAMMOND MANUFACTURING #1590Z135BK

Instrument Enclosure, 3.15 in. W x 1.65 in. H x 6.91 in. D

SKU # 62398028025 Manufacturer Series: 1590Z
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Satin Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.65 in.
Width: 3.15 in.
Depth: 6.91 in.
Mounting: Through Box - Blind Hole