Menu Search
HAMMOND MANUFACTURING #MB158055VL

Instrument Enclosure, 3.15 in. W x 2.17 in. H x 5.91 in. D

SKU # 62398013561 Manufacturer Series: Series MB
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Polystyrene Plastic
Finish: Smooth Dark Gray (RAL 7012)
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Ventilated, Smooth Light Gray (RAL 7035)
Height: 2.17 in.
Width: 3.15 in.
Depth: 5.91 in.
Optional Panel: Panel Included