Menu Search
HAMMOND MANUFACTURING #1550Z108BK

Instrument Enclosure, 3.17 in. W x 1.70 in. H x 4.94 in. D

SKU # 62398040427 Manufacturer Series: 1550Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.7 in.
Width: 3.17 in.
Depth: 4.94 in.
Mounting: Through Box - Blind Hole