Menu Search
HAMMOND MANUFACTURING #1590SFBK

Instrument Enclosure, 3.21 in. W x 1.57 in. H x 4.35 in. D

SKU # 62398053699 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.57 in.
Width: 3.21 in.
Depth: 4.35 in.