Menu Search
HAMMOND MANUFACTURING #1590WP

Instrument Enclosure, 3.24 in. W x 1.81 in. H x 6.01 in. D

SKU # 62398067687 Manufacturer Series: 1590 Ribbed
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.81 in.
Width: 3.24 in.
Depth: 6.01 in.