You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R196-082-000

Instrument Enclosure, 3.31 in. W x 2.32 in. H x 4.92 in. D

SKU # 62398040068 Manufacturer Series: aluPLUS R196
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Latching: Screw
Cover Type: Shallow
Height: 2.32 in.
Width: 3.31 in.
Depth: 4.92 in.