The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1550CBK

Instrument Enclosure, 3.54 in. W x 2.01 in. H x 4.53 in. D

SKU # 62398005750 Manufacturer Series: 1550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Satin Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.01 in.
Width: 3.54 in.
Depth: 4.53 in.